This item is Discontinued.
This item is Discontinued.
Gun Safe, Black, Weight 285 lb. (Discontinued)
Mfr #
E-13-MB-E-S
Zoro #
G1150033
UPC # 085529015131
Country of Origin China
Category Safe Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-13-MB-E-S
- Zoro #
- G1150033
- UPC #
- 085529015131
- Country of Origin
- China
Dimensions
- Outside Height
- 48"
- Door Plate Thickness
- 5/64"
- Door Opening Height
- 42-17/32"
- Inside Depth
- 13-1/2"
- Outside Depth
- 19 3/4 in
- Outside Width
- 21"
- Inside Width
- 13-1/2"
Details
- Item
- Gun Safe
- Includes
- Door Organizer
- Holds
- Documents, Records and Valuables
- Lock Style
- Electronic
- Color
- Black
- Net Weight
- 285 lb.
- Material
- Steel
- Number of Bolts
- 8
- Fire Rated
- None
- Water Endurance
- 0
- Finish
- Powder Coated
- Max. User Codes
- 1
- Number of Shelves
- 3 Adjustable
- Number of Drawers
- 0
Description
Gun Safe, Black, Net Weight 285 lb, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 3 Adjustable, Lock Style Electronic, Number of Bolts 8, Outside Height 48 in, Outside Width 21 in, Outside Depth 19 3/4 in, Inside Width 13 1/2 in, Inside Depth 13 1/2 in, Door Opening Height 42 17/32 in, Door Plate Thickness 5/64 in, Holds Documents, Records and Valuables, Includes Door Organizer, Max. User Codes 1, Number of Drawers 0