Gun Safe, Electronic, 280 lb, 5.73 cu ft, 1-1/2 hr (Discontinued)
- Mfr # TD-040-GP-E
- Zoro # G1149948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD-040-GP-E
Zoro #
G1149948
UPC #
085529174005
Country of Origin
China
Dimensions
Outside Width
19 3/4 in
Outside Height
40 in
Outside Depth
21 in
Door Plate Thickness
2 mm
Inside Depth
19 in
Inside Width
18 1/2 in
Wall Thickness
2 1/2 mm
Inside Height
37 1/2 in
Door Opening Width
15 25/64 in
Door Opening Height
34 17/32 in
Details
Net Weight
280 lb
Capacity
5.73 cu ft
Lock Style
Electronic
Holds
Cameras, Cash, Collectables, Firearms, Jewelry, Photos, Records, Wills
Includes
Electrical Outlet, Fully Carpeted Interiors
Fire Rating
1-1/2 hr
Material
Steel
Item
Gun Safe
Features
1-1/2 in Live Action Locking Bolts and Electronic Backlit Lock
Color
Gray Pebble
Finish
Powder Coated
Number of Bolts
8
Water Endurance
12 in for 72 hr
Number of Shelves
3 Adjustable
Description
Gun Safe, Color Gray Pebble, Net Weight 280 lb, Capacity 5.73 cu ft, Fire Rating 1-1/2 hr, Water Endurance 12 in for 72 hr, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Electronic, 3 Adjustable Number of Shelves, Number of Bolts 8, Outside Height 40 in, Outside Width 19 3/4 in, Outside Depth 21 in, Inside Height 37 1/2 in, Inside Width 18 1/2 in, Inside Depth 19 in, Door Opening Height 34 9/16 in, Door Opening Width 15 3/8 in, Door Plate Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.