This item is Discontinued.
This item is Discontinued.
Quick Access Safes, Pistol Style, Black (Discontinued)
Mfr #
QAS-1514-B
Zoro #
G1150410
UPC # 085529151310
Country of Origin China
Category Safe Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAS-1514-B
- Zoro #
- G1150410
- UPC #
- 085529151310
- Country of Origin
- China
Dimensions
- Overall Height
- 14 3/4 in
- Overall Cabinet Width
- 5"
- Overall Depth
- 8 1/4 in
- Overall Width
- 5 in
- Overall Cabinet Height
- 14-11/16"
Details
- Item
- Quick Access Safes
- Color
- Black
- Includes
- Biometric Lock, Removable Mounting Bracket
- Finish
- Powder Coated
- Number of Pistol Drawers
- 0
- Weapon Models Stored
- Universal
- Cabinet Color
- Black
- Cabinet Style
- Weapon Storage Cabinet
- Weapon Drawer Storage Capacity
- 1
- Weapon Style
- Pistol
- Number of Weapon Drawers
- 0
- Pistol Drawer Storage Capacity
- 1
Description
Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 14 3/4 in, Overall Width 5 in, Overall Depth 8 1/4 in, Color Black, Powder Coated Finish, Includes Biometric Lock, Removable Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.