This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAS-1514
- Zoro #
- G1150392
- UPC #
- 085529151303
- Country of Origin
- China
Dimensions
- Overall Height
- 14 3/4 in
- Overall Width
- 5 in
- Overall Depth
- 8 1/4 in
- Overall Cabinet Height
- 14-9/16"
- Overall Cabinet Width
- 5"
Details
- Item
- Quick Access Safes
- Includes
- Removable Mounting Bracket
- Finish
- Powder Coated
- Color
- Black
- Weapon Style
- Pistol
- Weapon Drawer Storage Capacity
- 1
- Pistol Drawer Storage Capacity
- 1
- Cabinet Style
- Weapon Storage Cabinet
- Weapon Models Stored
- Universal
- Number of Pistol Drawers
- 0
- Cabinet Color
- Black
- Number of Weapon Drawers
- 0
Description
Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 14 3/4 in, Overall Width 5 in, Overall Depth 8 1/4 in, Color Black, Powder Coated Finish, Includes Removable Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.