This item is Discontinued.
This item is Discontinued.
Quick Access Safes, 10" W, 5-3/4" H (Discontinued)
Mfr #
QAS-1545
Zoro #
G1150377
UPC # 085529154502
Country of Origin China
Category Industrial Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAS-1545
- Zoro #
- G1150377
- UPC #
- 085529154502
- Country of Origin
- China
Dimensions
- Overall Width
- 10"
- Overall Height
- 5-3/4"
- Overall Depth
- 12 1/4 in
Details
- Color
- Black
- Item
- Quick Access Safes
- Finish
- Powder Coated
- Number of Weapon Drawers
- 0
- Weapon Drawer Storage Capacity
- 1
Description
Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 5 3/4 in, Overall Width 10 in, Overall Depth 12 1/4 in, Color Black, Powder Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.