Shop STACKBIN
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Pallet Sectional Stacking Bin, 37 in W x 15.5 in D x 35.5 in H, 30 Compartments, Blue, Steel
Mfr # 3-230SSPB
Zoro # G3366207
product price:Â $1,140.99
/eaKey Features
Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
35-1/2 in
Number of Shelves
6
Whole Unit Load Capacity
3,500 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-230SSPB
Zoro #
G3366207
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
35-1/2 in
Bin Height
6 in
Bin Width
15-1/2 in
Bin Depth
7-1/2 in
Base Height
3-1/8 in
Compartment Height
6 in
Compartment Depth
15 1/2 in
Compartment Width
7 1/2 in
Details
Number of Shelves
6
Color
Blue
Whole Unit Load Capacity
3,500 lbs
Item
Sectional Stacking Bin
Includes
(6) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Material
Steel
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Number of Compartments
30
Base Type
Pallet
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 3 1/8 in, Overall Height 35 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 30, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (6) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.