Shop STACKBIN

Pallet Sectional Stacking Bin, 37 in W x 15.5 in D x 35.5 in H, 30 Compartments, Gray, Steel

  • Mfr # 3-230SSPB

  • Zoro # G3366216


product price:  $1,140.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
35-1/2 in
Number of Shelves
6
Whole Unit Load Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-230SSPB
Zoro #
G3366216
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
35-1/2 in
Bin Height
6 in
Bin Width
15-1/2 in
Bin Depth
7-1/2 in
Base Height
3-1/8 in
Compartment Depth
15 1/2 in
Compartment Height
6 in
Compartment Width
7 1/2 in

Details

Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
3,500 lb
Item
Sectional Stacking Bin
Includes
(6) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Material
Steel
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Number of Compartments
30
Base Type
Pallet

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 3 1/8 in, Overall Height 35 1/2 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 30, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (6) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products