Sectional Stacking Bin, 37 in W x 15.5 in D x 39 in H, 30 Compartments, Gray, High Gloss Steel

  • Mfr # 3-230SSB

  • Zoro # G3366730


product price:  $942.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
39 in
Number of Shelves
6
Whole Unit Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-230SSB
Zoro #
G3366730
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
39 in
Bin Height
6 in
Bin Width
7-1/2 in
Bin Depth
15-1/2 in
Base Height
5-3/8 in

Details

Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
1,000 lbs
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Material
Steel
Includes
(6) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover
Type
Standard
Load Capacity per Shelf
5,000 lbs
Number of Compartments
30

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 13 in, Overall Height 37 in, Overall Width 36 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 30, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (6) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products