Sectional Stacking Bin, 37 in W x 15.5 in D x 50 in H, 40 Compartments, Blue, High Gloss Steel

  • Mfr # 3-240SSB

  • Zoro # G3366688


product price:  $1,257.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
50 in
Number of Shelves
8
Bin Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-240SSB
Zoro #
G3366688
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
15-1/2 in
Overall Height
50 in
Bin Height
6 in
Base Height
5-3/8 in
Bin Depth
15-1/2 in
Bin Width
7-1/2 in

Details

Number of Shelves
8
Color
Blue
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(8) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover
Finish
High Gloss
Type
Standard
Load Capacity per Shelf
5,000 lbs
Whole Unit Load Capacity
1,000 lbs
Number of Compartments
40

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 37 in, Overall Height 48 in, Overall Width 13 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 40, Compartment Depth 15 1/2 in, Compartment Height 6 in, Compartment Width 7 1/2 in, Includes (8) 5-Compartment #2 Sectional Stacking Bin Units, Base, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.