Sectional Stacking Bin, 37 in W x 20.5 in D x 41.5 in H, 12 Compartments, Blue, High Gloss Steel
Mfr # 3-412SSB
Zoro # G3366548
product price:Â $965.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
41-1/2 in
Number of Shelves
4
Whole Unit Load Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-412SSB
Zoro #
G3366548
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
41-1/2 in
Bin Height
9-1/2 in
Bin Width
12 in
Bin Depth
20-1/2 in
Base Height
5-3/8 in
Details
Number of Shelves
4
Color
Blue
Whole Unit Load Capacity
1,000 lb
Item
Sectional Stacking Bin
Material
Steel
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Includes
(4) 3-Compartment #4 Sectional Stacking Bin Units, Base, Top Cover
Type
Standard
Load Capacity per Shelf
5,000 lbs
Number of Compartments
12
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 20 in, Overall Height 44 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 12, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (4) 3-Compartment #4 Sectional Stacking Bin Units, Base, Top Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.