Mobile Sectional Stacking Bin, 37 in W x 20.5 in D x 58-5/8 in H, 18 Compartments, Blue, Steel

  • Mfr # 3-418SSMB

  • Zoro # G3366286


product price:  $1,676.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
58-5/8 in
Number of Shelves
6
Whole Unit Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-418SSMB
Zoro #
G3366286
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
58-5/8 in
Bin Height
9-1/2 in
Bin Width
12 in
Bin Depth
20-1/2 in
Base Height
5-3/8 in

Details

Number of Shelves
6
Color
Blue
Whole Unit Load Capacity
2,000 lb
Item
Sectional Stacking Bin
Material
Steel
Includes
(6) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
18

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 5 3/8 in, Overall Height 58 5/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 18, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (6) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products