Mobile Sectional Stacking Bin, 37 in W x 20.5 in D x 58-5/8 in H, 18 Compartments, Gray, Steel
Mfr # 3-418SSMB
Zoro # G3366295
product price:Â $1,596.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
58-5/8 in
Number of Shelves
6
Whole Unit Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-418SSMB
Zoro #
G3366295
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
58-5/8 in
Bin Height
9-1/2 in
Bin Width
12 in
Bin Depth
20-1/2 in
Base Height
5-3/8 in
Details
Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
2,000 lbs
Item
Sectional Stacking Bin
Material
Steel
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(6) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
18
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 5 3/8 in, Overall Height 58 5/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 18, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (6) 3-Compartment #4 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.