Mobile Sectional Stacking Bin, 37 in W x 24 in D x 37.875 in H, 6 Compartments, Gray, Steel

  • Mfr # 3-56SSMB

  • Zoro # G3366277


product price:  $1,115.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
24 in
Overall Height
37-7/8 in
Number of Shelves
3
Whole Unit Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-56SSMB
Zoro #
G3366277
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
24 in
Overall Height
37-7/8 in
Bin Height
11 in
Bin Width
18 in
Bin Depth
24 in
Base Height
5-3/8 in

Details

Number of Shelves
3
Color
Gray
Whole Unit Load Capacity
2,000 lb
Item
Sectional Stacking Bin
Includes
(3) 2-Compartment #5 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Material
Steel
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
6

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 5 3/8 in, Overall Height 37 7/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 6, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (3) 2-Compartment #5 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.