Sectional Stacking Bin, 37 in W x 24 in D x 38-5/8 in H, 6 Compartments, Gray, High Gloss Steel

  • Mfr # 3-56SSB

  • Zoro # G3366496


product price:  $837.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
24 in
Overall Height
38-5/8 in
Number of Shelves
3
Whole Unit Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-56SSB
Zoro #
G3366496
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 in
Overall Depth
24 in
Overall Height
38-5/8 in
Bin Height
11 in
Bin Width
18 in
Bin Depth
24 in
Base Height
5-3/8 in

Details

Number of Shelves
3
Color
Gray
Whole Unit Load Capacity
1,000 lb
Item
Sectional Stacking Bin
Material
Steel
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Includes
(3) 2-Compartment #5 Sectional Stacking Bin Units, Base, Top Cover
Type
Standard
Load Capacity per Shelf
5,000 lbs
Number of Compartments
6

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 24 in, Overall Height 33 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 6, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (3) 2-Compartment #5 Sectional Stacking Bin Units, Base, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.