Shop STACKBIN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Pallet Sectional Stacking Bin, 37 in W x 24 in D x 50 in H, 10 Compartments, Gray, Steel, High Gloss
Mfr # 3-510SSPB
Zoro # G3365936
product price:Â $1,373.99
/eaKey Features
Overall Width
37 in
Overall Depth
24 in
Overall Height
50 in
Number of Shelves
5
Whole Unit Load Capacity
3,500 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-510SSPB
Zoro #
G3365936
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
24 in
Overall Height
50 in
Bin Height
11 in
Bin Width
18 in
Bin Depth
24 in
Base Height
3-1/8 in
Compartment Width
18 in
Compartment Height
11 in
Compartment Depth
24 in
Details
Number of Shelves
5
Color
Gray
Whole Unit Load Capacity
3,500 lbs
Item
Sectional Stacking Bin
Material
Steel
Finish
High Gloss
Includes
(10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Type
Pallet
Load Capacity per Shelf
5,000 lbs
Number of Compartments
10
Base Type
Pallet
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 24 in, Overall Height 50 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 3,500 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 10, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.