Shop STACKBIN

Mobile Sectional Stacking Bin, 37 in W x 24 in D x 58-5/8 in H, 10 Compartments, Blue, Steel

  • Mfr # 3-510SSMB

  • Zoro # G3366225


product price:  $1,531.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 in
Overall Depth
24 in
Overall Height
58-5/8 in
Number of Shelves
5
Whole Unit Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-510SSMB
Zoro #
G3366225
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
24 in
Overall Height
58-5/8 in
Bin Height
11 in
Bin Width
18 in
Bin Depth
24 in
Base Height
5-3/8 in
Compartment Height
11 in
Compartment Depth
24 in
Compartment Width
18 in

Details

Number of Shelves
5
Color
Blue
Whole Unit Load Capacity
2,000 lbs
Item
Sectional Stacking Bin
Includes
(5) 2-Compartment #5 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Material
Steel
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Mobile
Load Capacity per Shelf
3,600 lbs
Number of Compartments
10
Base Type
Caster

Description

Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 5 3/8 in, Overall Height 58 5/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 10, Compartment Depth 24 in, Compartment Height 11 in, Compartment Width 18 in, Includes (5) 2-Compartment #5 Sectional Stacking Bin Units, Mobile Truck, Top Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.