Steel Sectional Stacking Bin, 46 in D x 36 in H x 24 in W, 2 Shelves, Gray

  • Mfr # 1-56RBCU-3

  • Zoro # G5390277


product price:  $1,448.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
36 in
Overall Height
36 in
Color
Gray
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-56RBCU-3
Zoro #
G5390277
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
36 in
Bin Depth
24 in
Bin Width
15 in

Details

Color
Gray
Number of Shelves
2
Whole Unit Load Capacity
1,000 lb
Material
Steel
Item
Sectional Stacking Bin
Gauge
18 ga.
Finish
High Gloss

Description

Roller,Bearing,Unit,No. 5,Stackbins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.