Mobile Sectional Stacking Bin, 32 in W x 51 in D x 50.5 in H, 84 Compartments, Gray, High Gloss Steel
Mfr # 1-012MB6-84
Zoro # G5390380
product price:Â $3,194.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
32 in
Overall Depth
51 in
Overall Height
50-1/2 in
Number of Shelves
6
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-012MB6-84
Zoro #
G5390380
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
32 in
Overall Depth
51 in
Overall Height
50-1/2 in
Bin Width
Multiple Sizes
Bin Depth
Multiple Sizes
Details
Number of Shelves
6
Color
Gray
Whole Unit Load Capacity
2,400 lb
Item
Sectional Stacking Bin
Finish
High Gloss
Material
Steel
Gauge
Base: 13, Bin: 18
Number of Compartments
84
Type
Mobile
Description
Mobile Bin,Unit 84,compartment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.