Steel Sectional Stacking Bin, 51 in D x 50 1/2 in H x 32 in W, 5 Shelves, Gray
Mfr # 1-1MB4-56
Zoro # G5390408
product price:Â $2,357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
32 in
Overall Height
50 1/2 in
Overall Depth
50-1/2 in
Number of Shelves
5
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-1MB4-56
Zoro #
G5390408
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
32 in
Overall Height
50 1/2 in
Overall Depth
50-1/2 in
Bin Depth
12 in
Bin Width
5 1/2 in
Details
Number of Shelves
5
Color
Gray
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 13, Bin: 18
Finish
High Gloss
Whole Unit Load Capacity
2,400 lb
Description
Mobile Bin,Unit 56,compartment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.