Shop STAGE NINJA
Create Account
CAT6-15-S 15 ft. Retractable CAT6 Cable Reel
- Mfr # CAT6-15-S
- Zoro # G403701334
product price:Â
$
461.91
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-15-S
- Zoro #
- G403701334
- UPC #
- 867317000044
- Country of Origin
- China
Description
Stealth organization with Stage Ninja data reels. The CAT6-15-S houses 15 ft. of retractable premium CAT6 shielded, 500MHz cable with an RJ45 connector. The static end is 3 ft. with an RJ45 connector. The powdered black steel housing comes standard with a flat mounting strap that can be fastened to a desktop, cabinet, or rack mount. The CAT6-15-S protects and organizes data cable with instant retraction.
Features- Powdered black steel housing
- Flat mounting strap
- Custom lengths with constant tension
- Rugged, easy serviceable construction as all parts are replaceable
- Circumaural ear pads
- Excellent comfort for long-term wearing
- Closed headphone
- Single-sided, detachable cable
- Transmission Type: Wired
- Nominal sound pressure level: 94 dB.
- Headphone impedance: 50 ohms
- Transducer type for microphone: Dynamic - Hypercardioid.
- Headphone design (operating principle): Closed.
- Headphone frequency response: 30 - 20.000 Hz.
- Polar pattern for microphone: Hypercardiod
- Construction: Circumaural (around the ear).
- Net weight without packaging: 282 g.
- Cable & plug: Detachable cable - various connectors :
- Size: 15 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.