Shop STAHLWILLE TOOLS
See all product information
Create Account
3/4 Inches Drive Impact Socket Gunmetal, 20 mm (3/4") Size 32 mm L.100 mm
Mfr # 25020032
Zoro # G103854651
product price:Â $92.75
/eaKey Features
Size
32 mm
Overall Length
100 mm
Finish
Gunmetal
Material
Chrome alloy steel
Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25020032
Zoro #
G103854651
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Size
32 mm
Overall Length
100 mm
Width
50 mm
Height
50 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.