
6.3 mm (1/4") Ratchet, fine tooth WA.6 Degree L.118 mm
Mfr # 11231011
Zoro # G203856081
product price:Â $72.45
/eaKey Features
Drive Size
1/4 inches
Finish
Chrome plated
Material
Chrome Alloy Steel
Color
Silver/Black
Width
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11231011
Zoro #
G203856081
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 inches
Overall Length
118 mm
Width
35 mm
Height
30 mm
Details
Item
Ratchets & Handles
Finish
Chrome plated
Material
Chrome Alloy Steel
Color
Silver/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.