
Bit ratchet insert tool Size4 internal hex 1/4 " Size of mount 9x12 mm
Mfr # 58255004
Zoro # G003855567
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 mm
Drive Size
1/4 Inches
Shank Size
4"
Material
Alloy Steel
Width
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58255004
Zoro #
G003855567
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
48 mm
Drive Size
1/4 Inches
Shank Size
4"
Width
26 mm
Height
13 mm
Details
Item
Torque Wrenches
Material
Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.