
Socket Adapter 3/8 Inches Dr, 6.8 inches L, Chrome-plated Finish
Mfr # 12010009
Zoro # G903855605
product price:Â $32.39
/eaKey Features
Drive Size
3/8 Inches
Overall Length
6.8 inches
Finish
Chrome-plated Finish
Width
0.67 inches
Height
0.67 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12010009
Zoro #
G903855605
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Overall Length
6.8 inches
Width
0.67 inches
Height
0.67 inches
Size
6 mm
Details
Item
Socket Adapter
Finish
Chrome-plated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.