Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 60 in W x 1/8 in Thick

  • Mfr # 333FT-NG-I5

  • Zoro # G1158030


product price:  $84.25
/ea
Free Shipping & Returns

Key Features

Width
60 in
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Lip Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
333FT-NG-I5
Zoro #
G1158030
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
1/8 in
Lip Height
1 in
Depth
3 in

Details

Item
Stair Nosing
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Includes
Stainless Steel Wood Screws; Tapcon Screws
Installation Method
Fasteners
Edge Style
Beveled
Nose Style
Square
Two-Stage Installation
No
Surface Design
Double-Strip Grit
Installation Hardware Included
No
Stripe Pattern
Straight Stripes
Series
Niteglow 333FT-NG

Description

Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, Includes Stainless Steel Wood Screws; Tapcon Screws, Installation Method Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Series Niteglow 333FT-NG, Stripe Pattern Straight Stripes, Thickness 1/8 in, Two-Stage Installation No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.