This item is Discontinued.

Stalwart Stalwart 75-HT3005 Utility Plier Set with Storage Pouch; 6 Piece 75-HT3005

Stalwart 75-HT3005 Utility Plier Set with Storage Pouch; 6 Piece (Discontinued)

  • Mfr # 75-HT3005
  • Zoro # G003939212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-HT3005
Zoro #
G003939212
UPC #
886511836358
Country of Origin
China

Description

This stalwart 6 piece utility plier set has non-slip ergonomic handles for a secure comfortable grip. These pliers feature joint design that makes it easy to adjust to almost any object you wish to clamp, turn, or hold. All tools are drop forged and heat treated steel with precision-machined jaws. Chrome plated finish provides durability and protection from abrasion and corrosion. Set includes 10 inch groove joint pliers, 8 inch linesman pliers, 8 inch long nose pliers, 6.5 Inch diagonal cutting pliers, 8 inch slip joint pliers and 6 inch slip joint pliers.

Features
  • Drop forged heat treated steel for strength & durability
  • Chrome vanadium resists abrasion, oxidation and corrosion
  • Includes storage pouch for easy organization and quick access
  • Non-slip ergonomic grip handles
  • Six standard type pliers in multiple sizes for use on almost any object
  • 6 Piece
Specifications
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.