This item is Discontinued.

This item is Discontinued.
Stalwart 75-MOV1001 72 x 80 in. Non-Woven Padded Moving Blanket - Blue; Black (Discontinued)
Specifications
Product Information
- MFR #
- 75-MOV1001
- Zoro #
- G304044165
- UPC #
- 886511978102
- Country of Origin
- China
Details
- Item
- Blanket
- Material
- Cotton, Polyester
- Color
- Black/Blue
- Application
- Durable
Description
You will find moving made easy with this 72 x 80 inch non-woven padded moving blanket from stalwart. This blanket in blue/black color scheme with a zig zag double lock-stitching. The non-woven padded polyester material protects your furniture and other fragile items from scratches and other surface damage during moving. Cloth binding on all corners and edges assures long life for multiple uses. This moving blanket can also be used for general purpose storage from dust and dirt and to protect the interior of your car, truck or suv.
Features- Dual sided non-woven moving blanket with recycled cotton padding
- Contains 1 moving blanket
- Can be used multiple times
- Color: Blue, Black
- Material: 100% Non-Woven Polyester Cloth
- Size: 72 x 80 in.
- Weight: 4.25 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.