Shop 3M

Instant Adhesive, 1 oz, Bottle, Clear, Ethyl Acetate, Methyl Ethyl Ketone Base, P50 Series

  • Mfr # P-50-01

  • Zoro # G3036560


product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Type
Accelerator
Base Type
Solvent-Based
Color
Clear
Application
Improve Adhesion Of Starmark Tapes For Permanent Applications
Container Size
1 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-50-01
Zoro #
G3036560
UPC #
051138385408
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1 gal
Size (Oz.)
128
Container Size - Adhesives
128.0 oz

Details

Item
Instant Adhesive
Type
Accelerator
Base Type
Solvent-Based
Color
Clear
Application
Improve Adhesion Of Starmark Tapes For Permanent Applications
Container Type
Bottle
For Use On
Concrete, Asphalt; Spray Applicator
Dry Time
5 min
Series
P50
Standards
AATSA, DOT, FHWA, MUTCD
For Use With
Concrete, Asphalt; Spray Applicator
Flash Point (F)
15 Degrees F
Viscosity
50 cps
VOC (%)
75.0
For Use on Adhesive Type
Pavement Marking Tapes
Item - Primers, Activators, Accelerators and Removers
Accelerator
Adhesive Grouping
Adhesive
Sealant Base
Ethyl Acetate, Methyl Ethyl Ketone
Specific Gravity
0.68 to 0.90
Temp. Range (F)
0 to 40
Temp. Range
0 to 40
Features
Enhances Adhesion, Improves Adhesion of Tapes for Permanent Applications
Base
Solvent
On-Part Life
3 min
Product Type
Accelerator
Minimum Application Temperature
0 Degrees F
Primary Applications
Speeds Cure, Promotes Adhesion
Cured Color
Light Yellow
VOC Content Weight
745 to 755 g/L
Contains Methylene Chloride
Contains Methylene Chloride
VOC Content Weight Percentage
75% to 85%
Maximum Performance Temperature
85 Degrees F
Maximum Application Temperature
40 Degrees F
Primary Application
Speeds Cure, Promotes Adhesion
Container Type - Adhesives
Can
Dry Time - Primers, Activators, Accelerators and Removers
5 min

Description

Primer, Container Size 1 gal, Container Type Can, Cured Color Light Yellow, For Use on Adhesive Type Pavement Marking Tapes, On-Part Life 3 min, Product Type Accelerator, Specific Gravity 0.68 to 0.90, Series P50, Base Type Solvent-Based, Contains Methylene Chloride Contains Methylene Chloride, Flash Point (F) 15 Degrees F, Minimum Application Temperature 0 Degrees F, Standards AATSA, DOT, FHWA, MUTCD, VOC Content Weight 745 to 755 g/L, Viscosity 50 cps

Restrictions

Hazardous material

Ratings & reviews