SpaceMate Folding Stepper
- Mfr # 40-0069
- Zoro # G424192999
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-0069
- Zoro #
- G424192999
- UPC #
- -
- Country of Origin
- China
Description
Independent design stepping action Two adjustable-resistance hydraulic cylinders provide a smooth stepping motion Foam covered handlebars for comfortable gripping Battery-operated electronic monitor tracks number of steps per minute number of steps during the workout workout time and calories burned Folds to store away in the closet or under the bed Rolls for easy portability Skid resistant rubber floor protectors also prevent skidding Slide resistance pedals for added comfort and stability Heavy-duty steel frame construction 250 lb weight capacity Pedal dimensions: 13 in x 4 75 in Assembles in less than 10 minutes Attractive pewter-colored frame Assembled size: 30 25 in (77cm) long x 16 25 in (41cm) wide x 54 50 in (138cm) tall Folded size: 38 5 in (98cm) long x 16 25 in (41cm) wide x 9 50 in (24cm) tall Warranty: 1 year frame and 90 days parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.