Steel Reflector Pan 6 in. W
- Mfr # 601-6
- Zoro # G105388635
product price:
$
4.45
/ea
Sold in multiples of 6 for
$26.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601-6
- Zoro #
- G105388635
- UPC #
- 76363110069
- Country of Origin
- United States
Description
Heavy Duty Universal Chrome Plated 6" Pan Fits Most Stoves with Fixed Elements.
- • Heavy Duty Brite Nickel Chrome Plating
- • Speeds Cooking Time Saving Up To 30% Energy
- • Makes Cook Top Look New Again
- • Dishwasher Safe
- • Made in USA
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.