
MANDREL, 3/16 IN, 1 IN DIA WHEEL, 1 IN W WHEEL, .25 SHANK, FOR USE
Mfr # 7000121641
Zoro # G522802691
product price:Â $3.85
/ea
Sold in multiples of 5 for $19.25
Key Features
Width
0.25 in
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000121641
Zoro #
G522802691
UPC #
00051115324758
Country of Origin
United States
Dimensions
Width
0.25 in
Height
0.1 in
Details
Item
Mandrels & Spindles
Description
STANDARD ABRASIVES MANDREL IS A TOOL ATTACHMENT DESIGNED TO HOLD A STANDARD ABRASIVES UNITIZED WHEEL. THE 6 MM SHANK DIAMETER FITS A 6 MM POWER TOOL COLLET OR DRILL CHUCK. AN INTEGRAL PART OF THE OVERALL APPLICATION, THE MANDREL ACTS AS A CONDUIT, CONNECTING THE ABRASIVE WHEEL WITH THE ROTARY TOOL. ATTACHMENT SOME STANDARD ABRASIVES UNITIZED WHEELS COME WITH QUICK-CHANGE ATTACHMENT STYLES - TS, TR AND TP. THIS MANDREL WAS ESPECIALLY DESIGNED FOR CENTER HOLE (CH) UNITIZED WHEELS WITHOUT QUICK-CHANGE ATTACHMENTS. THE MANDREL FACILITATES EASY FASTENING OF THE ABRASIVE WHEEL TO THE TOOL. IT DRIVES 1 IN DIA X 1 IN W X 3/16 IN CH UNITIZED WHEELS. MADE WITH STEEL, IT IS EXCEPTIONALLY DURABLE AND LONG LASTING, SO IT CAN STAND UP TO REPEATED WEAR AND BE USED DURING HEAVY DUTY APPLICATIONS. OUR STANDARD ABRASIVES MANDREL IS A HELPFUL ACCESSORY FOR TACKLING HARD TO REACH AREAS AND GETTING INSIDE THOSE TIGHT SPOTS THAT YOUR PROJECTS MAY REQUIRE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.