Shop STANDARD HORIZON
Create Account
6-Unit Multi Charger
- Mfr # SAD-1460
- Zoro # G503533118
product price:
$
409.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAD-1460
- Zoro #
- G503533118
- UPC #
- 788026138784
- Country of Origin
- Japan
Description
6-Unit Multi Charger
The SAD-1460 is a rugged 6-Unit Multi Charger that enables recharging of Lithium-Ion battery pack for Yaesu transceivers.
Specifications:
Charging Current: 1000mA ± 100mA
Chargin Time: 1.5 - 3.5 hours (Depends on Battery Pack)
Operating Temperature Range: +32°F to +104°F (0°C to +40°C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.