This item is Discontinued.

This item is Discontinued.
BODY SWITCH AND RELAY OE Replacement 3 Terminals (Discontinued)
Mfr #
RY-383
Zoro #
G408375073
UPC # 91769485085
Country of Origin United States
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-383
- Zoro #
- G408375073
- UPC #
- 91769485085
- Country of Origin
- United States
Details
- Voltage
- 12 V
- Includes
- Mounting Bracket Include
- Terminal Type
- Blade
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Functions
- Relay
- Terminal Quantity
- 3
Description
Limited 1 Year Warranty