This item is Discontinued.

This item is Discontinued.
BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (Discontinued)
Mfr #
RY-109
Zoro #
G608375040
UPC # 91769023041
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-109
- Zoro #
- G608375040
- UPC #
- 91769023041
- Country of Origin
- China
- Voltage
- 12 V
- Includes
- Mounting Bracket Include
- Amperage
- 30 A
- Terminal Type
- Blade
- Connector Gender
- Female
- Terminal Gender
- Male
- Connector Shape
- Oval
- Connector Quantity
- 1
- Contents
- Relay
- Functions
- Relay
- Terminal Quantity
- 5
Description
Limited 90 Day Warranty