Shop STANDARD IGNITION
See all product information
Create Account
BODY SWITCH AND RELAY OE Replacement 5 Terminals 20 Amp
Mfr # RY-282
Zoro # G708375049
product price:Â
$
21.65
/ea
Key Features
Voltage
12 V
Includes
Mounting Bracket Include
Terminal Type
Blade
Amperage
20 A
Contents
Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-282
- Zoro #
- G708375049
- UPC #
- 91769233471
- Country of Origin
- China
Details
- Voltage
- 12 V
- Includes
- Mounting Bracket Include
- Terminal Type
- Blade
- Amperage
- 20 A
- Contents
- Relay
- Connector Gender
- Female
- Connector Shape
- Square
- Terminal Gender
- Male
- Terminal Quantity
- 5
- Functions
- Relay
- Connector Quantity
- 1
Description
Limited 1 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.