This item is Discontinued.

This item is Discontinued.
BODY SWITCH AND RELAY OE Replacement Black Genuine Intermotor Quality (Discontinued)
Mfr #
RY-727
Zoro #
G408375035
UPC # 25623062365
Country of Origin Taiwan, Province of China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-727
- Zoro #
- G408375035
- UPC #
- 25623062365
- Country of Origin
- Taiwan, Province of China
Details
- Voltage
- 12 V
- Mounting Style
- Direct
- Terminal Type
- Blade
- Terminal Gender
- Male
- Contents
- Relay
- Functions
- Relay
- Terminal Quantity
- 6
- Connector Gender
- Female
- Connector Quantity
- 1
- Connector Shape
- Rectangular
Description
Limited 2 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.