This item is Discontinued.

This item is Discontinued.
BODY SWITCH AND RELAY OE Replacement (Discontinued)
Mfr #
RY-1670
Zoro #
G408375097
UPC # 727943118615
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-1670
- Zoro #
- G408375097
- UPC #
- 727943118615
- Country of Origin
- China
Details
- Terminal Type
- Blade
- Features
- Connector Quantity
- 2
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Terminal Quantity
- 18
- Connector Gender
- Female
- Contents
- Relay
Description
Limited 2 Year Warranty