This item is Discontinued.

This item is Discontinued.
BODY SWITCH AND RELAY OE Replacement (Discontinued)
Mfr #
RY-438
Zoro #
G408375042
UPC # 91769527846
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-438
- Zoro #
- G408375042
- UPC #
- 91769527846
- Country of Origin
- China
Details
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 30 A
- Terminal Quantity
- 5
- Contents
- Relay
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Functions
- Relay
Description
Limited 1 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.