Shop STANDARD IGNITION
See all product information
Create Account
BRAKE HARDWARE AND CABLES OEM OE Replacement
- Mfr # PWS347
- Zoro # G908274951
product price:Â
$
15.29
/ea
Key Features
Type
Cylindrical tube
Connector Gender
Female
Connector Shape
Rectangular
Terminal Gender
Male
Harness Length - inches
19.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS347
- Zoro #
- G908274951
- UPC #
- 33086563107
- Country of Origin
- Poland
- Type
- Cylindrical tube
- Connector Gender
- Female
- Connector Shape
- Rectangular
- Terminal Gender
- Male
- Mounting Location
- Brake Caliper
- Functions
- Brake Pad Wear Sensor
- Terminal Quantity
- 2
- Connector Quantity
- 1
Description
Limited 1 Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.