This item is Discontinued.

This item is Discontinued.
BRAKE HARDWARE AND CABLES OEM OE Replacement Single (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWS338
- Zoro #
- G308261377
- UPC #
- 33086562766
- Country of Origin
- Mexico
Dimensions
- Harness Length - inches
- 42 in
Details
- Type
- Pin
- Mounting Location
- Brake Caliper
- Functions
- Brake Pad Wear Sensor
- Connector Quantity
- 1
- Connector Shape
- Round
- Connector Gender
- Female
- Terminal Gender
- Male
- Terminal Quantity
- 2
Description
Limited 3 Year Or 36,000 Mile Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.