Shop STANDARD IGNITION
See all product information
Create Account
COILS MODULES AND OTHER IGNITION OE Replacement
- Mfr # S2482
- Zoro # G108264615
product price:Â
$
42.85
/ea
Key Features
Material
Plastic
Length
1.25 in
Terminal Quantity
8
Contact Terminal Material
Metal
Attachment Method
Push On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2482
- Zoro #
- G108264615
- UPC #
- 33086559896
- Country of Origin
- United States
- Material
- Plastic
- Terminal Quantity
- 8
- Contact Terminal Material
- Metal
- Attachment Method
- Push On
- Water Resistant
- Yes
- Wiring Harness Included
- Yes
- Wire Gauge (ga)
- 18
- Connector Gender
- Male
- Wire Quantity
- 8
- Connector Shape
- Oval
- Connector Quantity
- 1
- Number Of Splice Connectors Includ
- 8
- Terminal Gender
- Female
- Weatherproof Sealed
- Yes
- Terminal Type
- Blade
- Splice Connectors Included
- Yes
- Number of Wires
- 8
Dimensions
- Length
- 1.25 in
- Wiring Harness Length (in)
- 13.25 in
Description
Limited 90 Day Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.