This item is Discontinued.

This item is Discontinued.
HAZARD WARNING SWITCH (Discontinued)
Mfr #
HZS152
Zoro #
G102070076
UPC # 25623727035
Country of Origin Unknown
Category Automotive Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZS152
- Zoro #
- G102070076
- UPC #
- 25623727035
- Country of Origin
- Unknown
Details
- Color
- Black
- Finish
- Plastic
- Type
- Switch
- Terminal Quantity
- 9
- Connector Gender
- Female
- Terminal Type
- Blade
- Terminal Gender
- Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA