This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-956
- Zoro #
- G5920331
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wiring Harness Length (in)
- 11
- Length - Inches
- 1.75
- Harness Length - inches
- 18"
Details
- Material
- Plastic
- Terminal Gender
- Female
- Wiring Harness Included
- Yes
- Contact Terminal Material
- Metal
- Number Of Splice Connectors Include
- 3
- Terminal Quantity
- 3
- Connector Quantity
- 1
- Number of Wires
- 3
- Item
- Includes Butt Splices
- Wire Quantity
- 3
- Connector Gender
- Female
- Terminal Type
- Wire Leads and Pins
- Connector Shape
- Round
- Wire Gauge (ga)
- 16
- Splice Connectors Included
- Yes
- Weatherproof Sealed
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.