This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1469
- Zoro #
- G3293303
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Inches
- 1.25
Details
- Material
- Plastic
- Connector Quantity
- 1
- Water Resistant
- Yes
- Weatherproof Sealed
- Yes
- Connector Type
- Push On
- Wire Quantity
- 1
- Terminal Quantity
- 1
- Connector Gender
- Male
- Connector Shape
- Rectangle
- Terminal Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA