This item is Discontinued.

This item is Discontinued.
TUNE UP AND IGNITION OE Replacement (Discontinued)
Mfr #
LX-981
Zoro #
G108374574
UPC # 91769702274
Country of Origin United States
Category Engine Specialty Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-981
- Zoro #
- G108374574
- UPC #
- 91769702274
- Country of Origin
- United States
- Mounting Style
- Bolt On
- Voltage
- 12 V
- Connector Quantity
- 2
- Terminal Quantity
- 13
- Terminal Gender
- Male
- Ignition Type
- Distributorless
- Mounting Location
- Internal
- Connector Gender
- Female
- Terminal Type
- Blade
Description
Limited 1 Year Warranty