This item is Discontinued.

Standard Ignition Abs Computer Module Connector, S-1147 S-1147

This item is Discontinued.

Standard Ignition

Abs Computer Module Connector, S-1147 (Discontinued)

Mfr # S-1147
Zoro # G5441507
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1147
Zoro #
G5441507
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Wiring Harness Length (in)
17

Details

Includes
Wiring Harness
Terminal Type
Blade
Material
Plastic
Connector Gender
Male
Connector Quantity
1
Wire Gauge (ga)
16, 20
Water Resistant
Yes
Number of Wires
10
Contact Terminal Material
Metal
Number Of Splice Connectors Include
10
Weatherproof Sealed
Yes
Wire Quantity
10
Terminal Quantity
10
Connector Shape
Rectangular
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.