This item is Discontinued.

Standard Ignition Abs Speed Sensor Connector, S-1787 S-1787

This item is Discontinued.

Standard Ignition

Abs Speed Sensor Connector, S-1787 (Discontinued)

Mfr # S-1787
Zoro # G5713457
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1787
Zoro #
G5713457
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
0.75
Wiring Harness Length (in)
12
Harness Length - inches
12

Details

Material
Plastic
Wiring Harness Included
Yes
Wire Gauge (ga)
20
Connector Gender
Male
Terminal Gender
Female
Connector Quantity
1
Weatherproof Sealed
Yes
Gauge
20 ga.
Wire Quantity
2
Connector Shape
Square
Number of Wires
2
Terminal Type
Blade
Terminal Quantity
2
Contact Terminal Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews