This item is Discontinued.

This item is Discontinued.
Abs Speed Sensor Harness Repair Kit, N15003 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N15003
- Zoro #
- G5721918
- UPC #
- 25623601687
- Country of Origin
- Unknown
- Connector Gender
- Male
- Number of Connectors
- 1
- Series
- Standard TechSmart
- Connector Shape
- Oval
- Terminal Type
- Pin
- Position
- Rear, Driver Or Passenger Side, Front, Driver Or Passenger Side, Front, Passenger Side
- Terminal Gender
- Female
- Fit Type
- Direct Fit
- Item
- Speed Sensor Harness
- Number of Terminals
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.