This item is Discontinued.

Standard Ignition ABS Wheel Speed Sensor - Rear Right, ALS1932 ALS1932

This item is Discontinued.

Standard Ignition

ABS Wheel Speed Sensor - Rear Right, ALS1932 (Discontinued)

Mfr # ALS1932
Zoro # G6523612
UPC # 25623570754
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS1932
Zoro #
G6523612
UPC #
25623570754
Country of Origin
China

Details

Connector Gender
Female
Number of Wires
1
Number of Terminals
2
Fit Type
Direct Fit
Terminal Gender
Male
Number of Connectors
1
Series
Standard
Item
ABS Speed Sensor
Position
Rear, Driver Or Passenger Side, Rear
Terminal Type
Blade

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.