This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-818
- Zoro #
- G2033093
- UPC #
- -
- Country of Origin
- Unknown
Details
- Type
- Relay
- Voltage
- 12
- Terminal Type
- Spade
- Amperage
- 20 A
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Gender
- No Connector
Restrictions
This item has been restricted from sale in the following states:
CA